Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
ROEBUCK 50-350-030 INSIDE MICROMETER 5-30MM
ROEBUCK 50-350-030 INSIDE MICROMETER 5-30MM
Micrometer Unbranded
References
unbranded:
50-350-030
rubix:
2017368
Product details
Technical specifications
Product details : ROEBUCK 50-350-030 INSIDE MICROMETER 5-30MM
With micro fine graduations for accurate reading, spindle locking screw and ratchet stop as standard these micrometers have a Non-glare satin chrome barrel and sleeve.
Supplied in fitted case with adjustment tools
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.25
excl. VAT
/
Each
£
90.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MITUTOYO 111-116 SPLINE MICROMETER
ROEBUCK MECHANICAL MICROMETER 25-50MM
MITUTOYO 368-003 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 293-346-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-831-30 DIGITAL MICROMETER INCH/METRIC
CUTLINE 891996 EXTERNAL MICROMETER 0-25MM
BOWERS XTA100M 3PT BORE GAUGE 100 X 125MM
ROEBUCK 50-175-150N DEPTH GAGE MICROM 0-150MM 100MM BASE
MITUTOYO 103-138 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-233-30 IP65 MICROMETER 75-100MM
MOORE & WRIGHT 891 DEPTH MICROMETER 0-6 INCH
BOWERS XTA20M 25MM BORE GAUGE
MITUTOYO 115-315 TUBE MICROMETER