CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
Digital Outside Micrometers
See technical informationSee documentsReferences
GISS Cutline:892011
Rubix:245A6287
EAN:3660338446139


Technical specifications
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 75 mm |
Documents
Product details : CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
Norms: DIN 863
DIGITAL EXTERNAL MICROMETER 50-75MM
Strengths
Large LCD display
Applications
Digital Outside Micrometers
Large LCD display, clear reading
carbide surfaces, lapped, spindle hardened and ground
For use in the workshop
Large LCD display, clear reading
carbide surfaces, lapped, spindle hardened and ground
For use in the workshop
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 75 mm |
| Data output | no |
| Spindle diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 151.40 excl. VAT
/ Each
£ 181.68 incl. VAT
- In stock: Next day delivery