FACOM MICROMETER 806.C25


806 - Micrometers at 1/100th mm

References
facom:806.C25
rubix:1235440
ean:3148512043034
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25 mm
See all Specifications

Product details : FACOM MICROMETER 806.C25


806 - Micrometers at 1/100th mm
- Accuracy : 1/100th - 0.01 mm.
-Resolution: 0.01 mm.
-Carbide plunger key: Ø 6,5 mm.
- Ratchet drum with torque limiter.
- Force applied on the part included strictly between 5 and 10 Nm.
- Drum: Ø 18 mm.
-Drum with 50 divisions (one drum turn: 0.5 mm).
- Isothermal pads.
- Supplied with:
-Spanner calibration key
- Calibration wedge key standard from model 806C.50
- Calibration shims
- 806.C50 : 25 mm ± 1.5 µm.
- 806.C75 : 50 mm ± 2 µm.
- 806.C100 : 75 mm ± 2.5 µm.
-Packaging in plastic case.
-Delivered with certificate of conformity.

Strengths

Micrometer at 1/100 mm
Capacity (mm): 25-50
Resolution (mm): 0.01
Precision: 0.01mm
Carbide key: Diameter: 6.5 mm. Ratchet drum with torque limiter. Applied force on piece, measured strictly between 5 and 10 Nm. Drum: Diameter: 18 mm. Drum with 50 divisions (one drum turn: 0.5 mm). Isothermal pads. Delivered with: Key, calibration, lugs. Key, calibration from model 806C.50. Wedges, calibration: 806.C50: 25 mm ±, 1.5 µ,m. 806.C75: 50 mm ±, 2 µ,m. 806.C100: 75 mm ±, 2.5 µ,m. Packaging in plastic case. Delivered, with certificate of conformity,. Standard: NF EN ISO 3611, ISO 3611, DIN 863

Technical specifications


Attributes
Logistic Weight298 g
Packaged dimensions (D x W x H)160x82x30 mm
Package weight298 g
Measuring range, minimum0 mm
Measuring range, maximum25 mm
Resolution0.01 mm
Show UNSPSC/ECL@SS
£ 184.96 excl. VAT
/ Each
£ 221.95 incl. VAT
  • Usually arrives within 14 working days