Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-144-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-144-10 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer
References
mitutoyo:
103-144-10
rubix:
260A0837
Technical specifications
Measuring range, minimum
175
mm
Measuring range, maximum
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103-144-10 OUTSIDE MICROMETER ECONOMY DESIGN
Strengths
•Hammertone-green, baked-enamel finished frame
Ratchet stop for exact repetitive readings
With a standard bar except for 0-25mm model
Technical specifications
Attributes
Measuring range, minimum
175
mm
Measuring range, maximum
200
mm
Precision
0.01
mm
Weight
920
g
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.05
excl. VAT
/
Each
£
192.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 293-251-30 DIGITAL MICROMETER IP65
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 25-50MM
MITUTOYO 103-143-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 112-202 POINT MICROMETER WITH HARDENED TIP
BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
MITUTOYO 422-330-30 DIGITAL BLADE MICROMETER BLADE=075MM
ROEBUCK 50-350-030 INSIDE MICROMETER 5-30MM
MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665
MITUTOYO 103-130 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 342-361-30 DIGITAL POINT MICROMETER IP65
MITUTOYO 293-186-30 DIGITAL MICROMETER QUANTUMIKE IP65
FACOM MICROMETER 806C.50
MITUTOYO 293-341-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-354-30 DIGITAL MICROMETER IP65, INCH/METRIC 8-9 INCH
Micrometer Mitutoyo 293-832-30