SKF ENDOSCOPE TKES 10F

Display Unit

See technical informationSee documents

References

SKF:TKES 10F
Rubix:118A2149
EAN:7316575126247
brand logo

Documents

Product details : SKF ENDOSCOPE TKES 10F


SKF Endoscopes TKES 10 series are first line inspection tools that can be used for internal inspection of machinery. They help minimise the need to disassemble machinery for inspection, saving time and money. The compact display unit, with 3.5” backlit screen, allows images and video to be saved and recalled, or to be downloaded and shared with others. Three different models cater to most needs and are equipped with powerful variable LED lighting allowing inspections in dark locations.

Strengths

•High resolution miniature camera, with up to 2™ digital zoom, gives a clear and sharp full screen image
Available with a 1 metre (3.3 ft) insertion tube in three different variants; flexible, semi-rigid or with an articulating tip
Small tip diameter of 5,8 mm (0.23 in.), with a wide field of view, allows easy access to most applications
Supplied with a side view adapter allowing inspection of applications such as pipe walls
Powerful magnets, and a tripod mount on the back of the display unit, allow the display unit to be used “hands free”
Up to 50 000 photos or 120 minutes of video can be stored on the SD memory card supplied
Longer flexible and semi-rigid insertion tubes are available as accessories
Supplied in a sturdy carrying case complete with all necessary cables, universal mains charger and cleaning kit.

Technical specifications


Attributes
£ 996.00 excl. VAT
/ Each
£ 1,195.20 incl. VAT
  • Delivery usually within ( 3 ) days