References
Draper:31758
Rubix:390A3600
Manufacturer :31758





Product details : DRAPER 31758 ENDOSCOPE INSPECTION CAMERA
This 8mm inspection camera features a semi-rigid cable, making it ideal for examining wall cavities, pipes, and other narrow spaces, as well as for closely inspecting engines and hard-to-reach machine parts. The camera's brightness is adjustable, thanks to eight built-in LEDs. It has a large colour display that also includes a black & white mode and adjustable contrast settings. The camera is rated IP67, meaning it can withstand short periods of immersion in water up to a depth of 1 meter and is suitable for use in dusty environments. It allows for real-time observation without the need for Wi-Fi or a mobile app. The device is powered by a rechargeable lithium-ion battery that provides up to five hours of run time, and a USB-C charging cable is included. Supplied with useful accessories including a hook, magnet and mirror.
Technical specifications
Attributes
| Probe diameter | 8 mm |
|---|---|
| Probe length | 27 mm |
| Resolution | 2 |
| Length | 5000 mm |
| Battery capacity | 2 Ah |
Show UNSPSC/ECL@SS
£ 41.92 excl. VAT
/ Each
£ 50.30 incl. VAT
- Delivery usually within ( 7 ) days
