Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Optical rule
Endoscopes and inspection mirrors
Endoscope
SKF ENDOSCOPE WITH ARTICULATING TUBE TKES-10A
SKF ENDOSCOPE WITH ARTICULATING TUBE TKES-10A
Endoscope with controllable probe 1m SKF
References
skf:
TKES 10A
rubix:
80134123
ean:
7316575126308
Technical specifications
Probe diameter
5.8
mm
Probe length
1000
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF ENDOSCOPE WITH ARTICULATING TUBE TKES-10A
Endoscope with controllable probe 1m SKF
Technical specifications
Attributes
Probe diameter
5.8
mm
Probe length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,856.35
excl. VAT
/
Each
£
2,227.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID 37098 6MM IMAGER HEAD + 1M CABLE
SKF ENDOSCOPE TKES 10F
RIDGID 37093 6MM DIAMETER IMAGE HEAD 4M CABLE
BOSCH 0.601.068.000 BOSCH GOL 26 D PROFESSIONAL OPTICAL LEVEL
SKF RIGID TUBE 1M TKES TS-1
SKF ENDOSCOPES TKES 10S
RIDGID 48118 SEESNAKE PIPE INSPECTION CAMERA COMPACT 2
RIDGID 36848 INSPECTION CAMERA CA-150
RIDGID 40793 SEESNAKEMICRODRAIN PIPE INSPECTION CAMERA + CA350
SKF FLEXIBLE TUBEX5MTR TKES TF-5
RIDGID 37098 6MM IMAGER HEAD + 1M CABLE
RIDGID 37113 CAMERA EXT CA300 6FT
SKF ENDOSCOPE TKES 10F
RIDGID 37093 6MM DIAMETER IMAGE HEAD 4M CABLE
BOSCH 0.601.068.000 BOSCH GOL 26 D PROFESSIONAL OPTICAL LEVEL