Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Optical rule
Endoscopes and inspection mirrors
Endoscopes and inspection mirrors
Filter Options
CATEGORIES
Digital endoscope (2)
1
Brand
SKF
(2)
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
skf:
TKES 10S
rubix:
118A2148
ean:
7316575126254
SKF ENDOSCOPES TKES 10S
Probe diameter
:
5.8 mm
Probe length
:
1000 mm
£
1,169.95
excl. VAT
/
Each
Delivery within 10-15 business days
skf:
TKES 10A
rubix:
80134123
ean:
7316575126308
SKF ENDOSCOPE WITH ARTICULATING TUBE TKES-10A
Probe diameter
:
5.8 mm
£
1,648.63
excl. VAT
/
Each
Delivery within 10-15 business days
Related Categories
Digital endoscope