RIDGID 48118 SEESNAKE PIPE INSPECTION CAMERA COMPACT 2

Quick-Release Docking System

See technical informationSee documents

References

Ridgid:48118
Rubix:217A1257
EAN:0095691481184
brand logo

Technical specifications

Probe diameter6.7 mm

Documents

Product details : RIDGID 48118 SEESNAKE PIPE INSPECTION CAMERA COMPACT 2


SeeSnake® Compact 2 System packed with CS6x Versa monitor delivers big performance in a small package. Self-leveling camera head provides an image that is always upright. Quick-release dock for the CS6x Versa Digital Recording Monitor with Wi-Fi provides fast, efficient job setup. Tilt the monitor to the desired viewing angle while docked or remove it for convenient jobsite placement.

Strengths

Quick-release docking system for fast, efficient job setup with the SeeSnake CS6x Versa monitor
Sturdy metal frame provides a solid base that makes it easy to push and retrieve the cable
Powerful FleXmitter® sonde has long range and preserves the camera's ability to make turns.

Technical specifications


Attributes
Probe diameter6.7 mm
£ 11,341.09 excl. VAT
/ Each
£ 13,609.31 incl. VAT
  • Usually arrives within 14 working days