• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Optical rule
  5. Endoscopes and inspection mirrors
  6. Endoscope
  7. SKF RIGID TUBE 1M TKES TS-1

SKF RIGID TUBE 1M TKES TS-1

Insertion Tube

See technical information

References

SKF:TKES TS-1
Rubix:118A6567
EAN:7316575151553
brand logo
brand logo

Product details : SKF RIGID TUBE 1M TKES TS-1


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 569.12 excl. VAT
/ Each
£ 682.94 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

RIDGID 36848 INSPECTION CAMERA CA-150RIDGID 37098 6MM IMAGER HEAD + 1M CABLESKF ENDOSCOPE WITH ARTICULATING TUBE TKES-10ARIDGID 48118 SEESNAKE PIPE INSPECTION CAMERA COMPACT 2BOSCH 0.601.068.000 BOSCH GOL 26 D PROFESSIONAL OPTICAL LEVELSKF ENDOSCOPES TKES 10SSKF ENDOSCOPE TKES 10FDRAPER 31758 ENDOSCOPE INSPECTION CAMERARIDGID 37093 6MM DIAMETER IMAGE HEAD 4M CABLERIDGID 40793 SEESNAKEMICRODRAIN PIPE INSPECTION CAMERA + CA350SKF FLEXIBLE TUBEX5MTR TKES TF-5RIDGID 37113 CAMERA EXT CA300 6FTRIDGID 36848 INSPECTION CAMERA CA-150RIDGID 37098 6MM IMAGER HEAD + 1M CABLESKF ENDOSCOPE WITH ARTICULATING TUBE TKES-10A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap