Product details : RIDGID 36848 INSPECTION CAMERA CA-150
The new RIDGID® micro CA-150 Inspection camera is the perfect alternative to all your detailed visual inspections thanks to: Comfortable pistol grip. Large 3.5" color screen. 4 bright LEDs on water-resistant 17 mm camera head. 90 cm standard cable length and extendable. Also stores up to 20 still images.