Disposable glove TEGERA 858
Size | 7 |
---|---|
Length | 280 mm |
Chemical protection value | en374-1 et en374-5 |
Size | 7 |
---|---|
Length | 280 mm |
Chemical protection value | en374-1 et en374-5 |
Main material | nitrile |
Colour | purple |
Thickness | 0.15 mm |
Material | nitrile |
Usually arrives within 14 working days