KLINGSPOR 336220 DT350U DIAMOND BLADE 300 X 2.8 25.4 MM
DT 350 U Extra Large diamond cutting blade
See technical informationReferences
Klingspor:336220
Rubix:416A3507
EAN:4014855290727

Product details : KLINGSPOR 336220 DT350U DIAMOND BLADE 300 X 2.8 25.4 MM
DT 350 U diamond cutting blade, 300 x 2.8 x 25.4 mm 21 segments 40 x 2.8 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 2.8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | laser-welded segmented rim |
| Max speed | 100 m/s |
| Series | dt 350 u extra |
Show UNSPSC/ECL@SS
£ 68.22 excl. VAT
/ Each
£ 81.86 incl. VAT
- Usually arrives within 14 working days