Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892109 PRECISION GROUND PLUG GAUGE D.20 TOLERANCE H7
CUTLINE 892109 PRECISION GROUND PLUG GAUGE D.20 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892109
rubix:
245A6362
ean:
3660338446979
Technical specifications
Nominal diameter (metric)
20
mm
Threaded
no
Type 2
double
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892109 PRECISION GROUND PLUG GAUGE D.20 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.20 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Threaded
no
Type 2
double
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.16
excl. VAT
/
Each
£
21.79
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892095 PRECISION GROUND PLUG GAUGE D.6 TOLERANCE H7
CUTLINE 892122 PRECISION GROUND PLUG GAUGE D.35 TOLERANCE H7
CUTLINE 892102 PRECISION GROUND PLUG GAUGE D.13 TOLERANCE H7
CUTLINE 892103 PRECISION GROUND PLUG GAUGE D.14 TOLERANCE H7
CUTLINE 892141 PRECISION GROUND PLUG GAUGE D.70 TOLERANCE H7
CUTLINE 892166 PRECISION GROUND THREADED PLUG GAUGE M12X1,75
CUTLINE 892163 PRECISION GROUND THREADED PLUG GAUGE M9X1,25
CUTLINE 892117 PRECISION GROUND PLUG GAUGE D.28 TOLERANCE H7
CUTLINE 892094 PRECISION GROUND PLUG GAUGE D.5,5 TOLERANCE H7
CUTLINE 892169 PRECISION GROUND THREADED PLUG GAUGE M18X2,50
ROEBUCK 49-900-171 ELECTRONIC DEPTH GAUGE 150MM/6 INCH
CUTLINE 892091 PRECISION GROUND PLUG GAUGE D.4 TOLERANCE H7
CUTLINE 892164 PRECISION GROUND THREADED PLUG GAUGE M10X1,50
CUTLINE 892151 PRECISION GROUND PLUG GAUGE D.95 TOLERANCE H7
CUTLINE 892107 PRECISION GROUND PLUG GAUGE D.18 TOLERANCE H7