BAHCO 2171G-160 SIDE CUTTER 2171G-160


Side Cutting Pliers with Dual-Component Handle and Polished Finish

References
bahco:2171G-160
rubix:80218023
ean:7314150116133
brand logo
brand logo
Technical specifications
Length160 mm
Weight240 g
See all Specifications

Product details : BAHCO 2171G-160 SIDE CUTTER 2171G-160


Suitable for cutting Cu, Fe+ and piano wire Two-component handles for maximum grip comfort High-performance alloy steel Polished and oiled surfaces Phosphate finish, anti-corrosion treated Round-shaped jaws give improved accessibility in confined spaces

Technical specifications


Attributes
Logistic Weight225 g
Length160 mm
Weight240 g
Length of noses22 mm
TypeSide Cutting Plier
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
  • In stock: Next day delivery