DRAPER 53502 LONG REACH PH2 X450MM SCREWDRIVER

Draper

See technical information

References

Draper:53502
Rubix:265A3498
Manufacturer :53502
brand logo

Technical specifications

Imprintphillips (ph)
Imprint sizeph2
Blade length450 mm
See all Specifications

Product details : DRAPER 53502 LONG REACH PH2 X450MM SCREWDRIVER


Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip rubber handles with moulded inserts. The long length is ideal for use on vehicle radiator hose clips etc. on individual storage hanger with barcode on reverse.

Technical specifications


Attributes
Imprintphillips (ph)
Imprint sizeph2
Blade length450 mm
Length450 mm
Finishingsatin/chrome
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
  • Delivery usually within ( 7 ) days