ROEBUCK END CUTTING PLIER LENGTH 200MM 847011
End cutting pliers
See technical informationSee documentsReferences
Roebuck:847011
Rubix:209A8315
EAN:3660338076480

Documents
Product details : ROEBUCK END CUTTING PLIER LENGTH 200MM 847011
Standard: ISO 5748
Fully tempered chromium vanadium steelInduction treated cuttersPolished finishHardness: 63HRCApplication for flexible to very hard wires (piano type).
Fully tempered chromium vanadium steelInduction treated cuttersPolished finishHardness: 63HRCApplication for flexible to very hard wires (piano type).
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Length | 200 mm |
| Weight | 220 g |
| Length of noses | 18.3 mm |
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
- In stock: Next day delivery
