KNIPEX 2615200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM


Needle-nose pliers Knipex

References
knipex:26 15 200 SB
rubix:388A3340
ean:4003773010890
brand logo
brand logo
Technical specifications

Product details : KNIPEX 2615200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM


Elastic tips: dimensionally stable even when twisted Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)230x84x19 mm
Logistic Weight222 g
Length230 mm
Show UNSPSC/ECL@SS
£ 32.40 excl. VAT
/ Each
£ 38.88 incl. VAT
  • Usually arrives within 14 working days