FACOM 144 (F) TWEEZERS
“High precision” straight model-very flat nozzles tweezers
See technical informationReferences
Facom:144
Rubix:80148442
EAN:3148511376201

Product details : FACOM 144 (F) TWEEZERS
“High precision” straight model-very flat nozzles tweezers
-Finely rounded, non-ribbed nozzles.
- Length: 120 mm.
Weight: 17 g.
-Finely rounded, non-ribbed nozzles.
- Length: 120 mm.
Weight: 17 g.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x40x10 mm |
| Package weight | 25 g |
| Nose shape | flat |
| Length | 120 mm |
| Weight | 17 g |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 23.35 excl. VAT
/ Each
£ 28.02 incl. VAT
- Delivery usually within ( 14 ) days
