Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH PROGRESSOR JIGSAW BLADE T123X PACK OF 5
BOSCH PROGRESSOR JIGSAW BLADE T123X PACK OF 5
Jigsaw blade T 123 X
References
bosch:
2608638473
rubix:
055317
ean:
3165140128056
Technical specifications
Length
100
mm
Material
HSS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH PROGRESSOR JIGSAW BLADE T123X PACK OF 5
Materials: HSS tooth configuration: set, milled
Total length [mm]: 100Sheaths[mm]: 1.5-10 Pitch[mm]: 1.2-2.6 Areas of use: Thin sheaths with thickness (1.5 - 10 mm), pipes + profiles (Ø < 30 mm) including aluminum tubes, profiles: closed [mm]: < 30 Aluminium [mm]: <30 ProgressiveModel: T 123 X
Applications
Ferrous metals|MetalSheaths non-ferrous|AluminiumWood|Timber/Lumber/Wood Beams
Technical specifications
Attributes
Logistic Weight
36
g
Packaged dimensions (D x W x H)
170
x
80
x
2
mm
Package weight
35
g
Length
100
mm
Material
HSS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.47
excl. VAT
/
Each
£
20.96
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STARRETT XR6-20 CARBIDE GRIT RECIP BLADE 152X19X0.90MM #30 CRS PK20
BOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5
BOSCH 2608654404 RECIPRO BLADES S2345X PACK OF 5
BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH
BAHCO 3802-400-32-1.60-14 POWER HACK BAHCO HSS
ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371
BAHCO 8501-3 CIRCULAR SAW BLADE 130MM
BOSCH T118EFS SS BLADE PK5 2608636497
ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
BOSCH 2608900363 SAW BLADE SET RBE-1ER S1022EHN
BAHCO 396-HP-BLADE SPARE BLADE
ROEBUCK SABRE SAW BLADE METAL BI-METAL LENGTH 206MM PACK 2 854373
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 24TPI AA3046V
BOSCH 2608640800 Speedline 190 X 30 X 12