DRAPER EXPERT 31103 RECHARGEABLE FLEX SLIM WORKLIGHT 5W 1000 LUMENS

Draper

See technical information

References

Draper Expert:31103
Rubix:390A3979
Manufacturer :31103
brand logo

Technical specifications

Power5 W

Product details : DRAPER EXPERT 31103 RECHARGEABLE FLEX SLIM WORKLIGHT 5W 1000 LUMENS


This slim work light features a 220° flex light blade that allows adjustment of the beam direction. It has triple lights - floodlight, rear, and spotlight for added versatility. The light also includes strong magnets on the side and base, as well as an integrated 360° folding hook for hands-free use. Powered by a rechargeable lithium-ion battery, it comes with a USB port for easy charging using the provided USB-C cable. Alternatively, it can be charged via the magnetic charging station (fixings not included). Additionally, it has an LED indicator to show the battery capacity and charging status. The light is made of robust plastic, capable of withstanding a 2m drop, and is also water-resistant.

Technical specifications


Attributes
Power5 W
£ 82.00 excl. VAT
/ Each
£ 98.40 incl. VAT
  • Delivery usually within ( 7 ) days