TAMLITE XCSF20NW XCITE 20W LED SLIM FLOOD BLACK FINISH (H)180 MM X (W)
xcite Floodlight
See technical informationSee documentsReferences
Tamlite:XCSF20NW
Rubix:234A6531

Documents
Product details : TAMLITE XCSF20NW XCITE 20W LED SLIM FLOOD BLACK FINISH (H)180 MM X (W)
XCITE 20W LED SLIM Flood Black Finish (H)180 mm x (W)150 mm x (D)50 mm
Technical specifications
Attributes
| Power | 20 W |
|---|---|
| Model | xcsf |
Show UNSPSC/ECL@SS
£ 21.48 excl. VAT
/ Each
£ 25.78 incl. VAT
- Delivery usually within ( 3 ) days
