References
Draper Expert:64499
Rubix:382A5380
Manufacturer :64499
EAN:5059482014628
Product details : DRAPER EXPERT 64499 FOLDING MINI SLIM LIGHT
Pocket COB and SMD LED slimline light offering a maximum brightness of 100 Lumens. Made from lightweight aluminium, there are four different light settings to choose from and strong magnets located on the back and base of the lamp for hands-free use. The head vertically folds to a maximum of 180° to help re-direct the beam where its most needed. The light is powered by a rechargeable 0.35Ah li-ion battery and there is a LED charging indicator which flashes while it's charging and stays lit once fully charged. There is also a warning light to inform when the battery is low. It takes approximately 2.5 hours to fully charge the light and it can run for a maximum of 6 hours. Supplied with USB-C charging cable.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
- Delivery usually within ( 7 ) days