References
Draper:90097
Rubix:382A8583
Manufacturer :90097
EAN:5010559900978

Product details : DRAPER 90097 30W 360 DEGREE SITE LIGHT 110V
30W 360° SMD LED site light with a frosted lens. Made from shockproof plastic and supplied with 3 metres of cable fitted with a 16A 110V plug. Each site light is fitted with a 110V 16A power take-off socket for powering 110V power tools or daisy chaining the lamps. Fitted with a hanging hook, carry handle and tripod fixing holes. Suitable for use on building sites.
Technical specifications
Attributes
| Power | 30 W |
|---|---|
| Voltage | 110v V |
| Model | 90097 |
Show UNSPSC/ECL@SS
£ 99.00 excl. VAT
/ Each
£ 118.80 incl. VAT
- Delivery usually within ( 7 ) days
