References
Draper Expert:71369
Rubix:382A6318
Manufacturer :71369
EAN:5059482017193
Product details : DRAPER EXPERT 71369 NECK LIGHT
High-quality rechargeable LED neck light offering a maximum of 300 Lumens. There are two 3W LEDs controlled by one switch. There is a rotating head capable of a 90° + 30° angle for focusing the light where needed. There are two brightness settings to choose from: low and high. The light is powered by a rechargeable Li-ion battery and there is a LED charging indicator, which also warns when power is low. It takes approximately two hours to fully charge the neck light and it can run for a maximum of 10 hours. Supplied with 2-in-1 USB-C charging cable.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 44.69 excl. VAT
/ Each
£ 53.63 incl. VAT
- Delivery usually within ( 7 ) days




