References
Draper:99707
Rubix:382A9477
Manufacturer :99707
EAN:5059482000249

Product details : DRAPER 99707 FOLDING WORK LIGHT & POWERBANK
This rechargeable COB LED work light with powerbank has a 360° rotating bracket, so it can be used in a variety of positions. Features four light modes‚ full, low, SOS and flashing. Maximum light output is 1500 Lumens. It has a slimline foldable design for easy storage and transportation.
Technical specifications
Attributes
| Power | 20 W |
|---|---|
| Voltage | 3.7 V |
| Model | 99707 |
Show UNSPSC/ECL@SS
£ 38.13 excl. VAT
/ Each
£ 45.76 incl. VAT
- Delivery usually within ( 7 ) days
