References
Draper:83809
Rubix:247A4472
Manufacturer :83809

Product details : DRAPER 83809 COARSE CIRCULAR DIE 1 OUTSIDE DIAMETER 6MM PK12
Manufactured from high carbon steel with accurately cut coarse threads.
Technical specifications
Attributes
| Measurement range | 6mm (coarse thread) |
|---|---|
| Length | 118 mm |
| Width | 66 mm |
| Height | 10 mm |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Delivery usually within ( 7 ) days
