References
Draper:37317
Rubix:88066806
Manufacturer :37317


Technical specifications
| Measurement range | dc voltage: 2.5/10/50/250/500v; ac voltage: 10/50/250/500v; dc current: 550µa/10ma/250ma/10a; resistance: 10ω/1kω |
|---|
Product details : DRAPER 37317 POCKET ANALOGUE MULTIMETER
Handy pocket analogue multimeter for use in electrical and automotive applications. Supplied with test probes, a crocodile clip probe set is available separately. Measures AC and DC Voltage, Measures DC current, Measures resistance, 16 position
Technical specifications
Attributes
| Measurement range | dc voltage: 2.5/10/50/250/500v; ac voltage: 10/50/250/500v; dc current: 550µa/10ma/250ma/10a; resistance: 10ω/1kω |
|---|---|
| Length | 64 mm |
| Width | 35 mm |
| Height | 102 mm |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- Delivery usually within ( 7 ) days