References
Expert:E051301
Rubix:80257018
EAN:3258950513010
Documents
Product details : BRITOOL E051301B EXPERT DIGITAL MULTIMETER
Indispensable for troubleshooting electronic faults.
- DC / AC voltmeter: 0 to 250 V.
- Ohmmeter: 0 to 20 MΩ.
- Diode test. 2.8 V / 1 mA.
- Backlit LCD screen.
- Measures internal resistance of batteries.
- Protection against overloads.
- Temperature measurement.
- Automatic power off.
- Polarity tester.
- IEC-61010/CAT II 250 V/CE standard.
- Supplied with 3 AAA 1.5 V batteries.
- Supplied with cables.
- DC / AC voltmeter: 0 to 250 V.
- Ohmmeter: 0 to 20 MΩ.
- Diode test. 2.8 V / 1 mA.
- Backlit LCD screen.
- Measures internal resistance of batteries.
- Protection against overloads.
- Temperature measurement.
- Automatic power off.
- Polarity tester.
- IEC-61010/CAT II 250 V/CE standard.
- Supplied with 3 AAA 1.5 V batteries.
- Supplied with cables.
Technical specifications
Attributes
| Measurement range | 0/250 v;0/20 ω |
|---|---|
| Category of preload | cat ii 250 v |
Show UNSPSC/ECL@SS
£ 70.44 excl. VAT
/ Each
£ 84.53 incl. VAT
- Delivery usually within ( 14 ) days
