References
Draper:10203
Rubix:390A4497
Manufacturer :10203



Product details : DRAPER 10203 MULTI-FUNCTION MAINS TESTER 140MM
This multi-function mains tester is manufactured, tested and certified to all relevant UK and European standards. Designed to perform essential tests on outlets and small electrical appliances. Slotted 3.5mm wide steel blade with insulated sheath for maximum safety. Transparent handle with voltage indicator lamp. Fitted with a strong plastic pocket clip. Voltage testing range 70-250V. Powered by 3 x AG3/LR41 batteries (supplied).
Technical specifications
Attributes
| Measurement range | 70-250v |
|---|---|
| Length | 140 mm |
| Width | 3.5 mm |
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
- Delivery usually within ( 7 ) days
