KEWTECH CORPORATION LTD KT65DL MULTIFUNCTION TESTER

DIGITAL 8-IN-1 MULTIFUNCTION TESTER

See technical informationSee documents

References

Kewtech:KT65DL
Rubix:229A9667
brand logo

Documents

Product details : KEWTECH CORPORATION LTD KT65DL MULTIFUNCTION TESTER


Proven multifunction tester combining the latest anti-trip technology, phase rotation, earth resistance & advanced memory, with easy to use functionality.

Strengths

Easy to use - straight forward interface
0.001 Ohm high curent loop test for when you are close to the supply transformer
PAT testing capability with download when used in conjunction with the Kewtech PAT ADAPTOR 1
Best loop performance accuracy when benchmarked against other brands
Selectable Max Zs tables for MCBs and Fuses so you can automatically compare with measured result on site
Conducts 55V loops so your centred tapped 110 V systems can be tested
No Bangs - continuous live monitoring means no blown fuses or PCBs
UK specific RCD auto-test, all six results are presented on one screen - unlike other international brands where you have to scroll
Advanced memory means that you can tag a measurement to a site, distribution board, circuit number and type of test - for instance was that loop test a Ze or Zs?
Proven, accurate and reliable

Technical specifications


Attributes
£ 1,023.00 excl. VAT
/ Each
£ 1,227.60 incl. VAT
  • Usually arrives within 14 working days