References
Fluke:77-4/EUR
Rubix:2004800
Manufacturer :3947835
EAN:0095969586719

Product details : FLUKE DIGITAL MULTIMETER 77-4/EUR
The Fluke 77-IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions and a much larger display that's easier to view. Wide 1000 V measurement range , average responding AC measurements , 0.3% accuracy .
10 Amps continuous (20A for 30 seconds).
Frequency and capacitance.
Resistance and continuity.
Large display.
Backlight for work in dim areas.
Min / Max to record signal fluctuations.
Auto and Manual ranging.
Ergonomic overmolded housing with integrated probe holders.
Meets Measurement Category 1000 V CAT III and Category IV 600 V safety standards.
DC Voltage Range 6 - 1000V
AC Voltage Range 600.0 mV - 1000V
AC Current Range 60mA - 10A
DC Current Range 60mA - 10A
Resistance Range 600 - 50M
Capacitance Range 1nF - 9.999F
Frequency Range 99.99Hz - 99.99kHz
Technical specifications
Attributes
| Measurement range | 0.01 hz - 99.99 khz |
|---|---|
| Category of preload | meets measurement category 1000 v cat iii and category iv 600 v safety standards. |
Show UNSPSC/ECL@SS
£ 699.28 excl. VAT
/ Each
£ 839.14 incl. VAT
- In stock: Next day delivery