MARTINDALE ET5 200A AC/DC ELECTRICAL TESTER
Martindale ET5 200A AC/DC Electrical Tester
See technical informationSee documentsReferences
Martindale Electric:ET5
Rubix:264A1174
Manufacturer :MARET5
EAN:5036162186363
Documents
Product details : MARTINDALE ET5 200A AC/DC ELECTRICAL TESTER
AC/DC voltage to 600V
• 200.0A AC/DC current fork
• 30Hz - 400Hz Frequency
• Non-contact voltage indicator
• LED torch
• Continuity & Diode test
• Capacitance
• Duty cycle
• Temperature Measurement
• 200.0A AC/DC current fork
• 30Hz - 400Hz Frequency
• Non-contact voltage indicator
• LED torch
• Continuity & Diode test
• Capacitance
• Duty cycle
• Temperature Measurement
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 175.88 excl. VAT
/ Each
£ 211.06 incl. VAT
- Usually arrives within 14 working days


