FLUKE 1662 UK INSTALLATION TESTER W/MEM UK
Multifunction Testers
See technical informationSee documentsReferences
Fluke:1662
Rubix:80358132
EAN:0095969766777
Documents
Product details : FLUKE 1662 UK INSTALLATION TESTER W/MEM UK
The Fluke 1662 installation tester gives you Fluke reliability and all the basic testing power you need for day-in, day-out installation testing. It tests to all local regulations and is easy and intuitive to use. Additional helpful features like the On/Off switchable auto-start for RCD and loop test, and self-test save time and give you more confidence in your results.
Strengths
Measures RCD switching time and tripping level (ramp test)
Measures trip time and current for RCD type A & AC in one test
Measures RCD variable current
Provides automatic RCD test sequence
Includes Z-max memory for loop tests to support easy evaluation of the highest loop test value
Provides unique zero adapter for fast, reliable and accurate test lead and mains cord compensation
Includes a phase sequence indicator
Comes with hard carrying case, padded carrying and waist strap, and remote control probe and lead
Measures trip time and current for RCD type A & AC in one test
Measures RCD variable current
Provides automatic RCD test sequence
Includes Z-max memory for loop tests to support easy evaluation of the highest loop test value
Provides unique zero adapter for fast, reliable and accurate test lead and mains cord compensation
Includes a phase sequence indicator
Comes with hard carrying case, padded carrying and waist strap, and remote control probe and lead
Technical specifications
Attributes
| Measurement range | rcd type g 310 ms, 50 ms<br/>rcd type s 510 ms, 160 ms |
|---|
Show UNSPSC/ECL@SS
£ 1,285.10 excl. VAT
/ Each
£ 1,542.12 incl. VAT
- Usually arrives within 14 working days
