MARTINDALE MM39 DIGITAL MULTI METER

Standard Digital Multimeter

See technical informationSee documents

References

Martindale Electric:MM39
Rubix:2023525
Manufacturer :MARMM39
EAN:5036162185458
brand logo

Technical specifications

Measurement range0.1 mv/600 v;0.01/10 a;0.1 ω/20 mω
Category of preloadcat iii 600 v

Documents

Product details : MARTINDALE MM39 DIGITAL MULTI METER


The MM39 is an auto-ranging multimeter with a large rotary switch for easy selection of the required test, even when wearing gloves. There are two test buttons, one to lock the range and the other to hold the results which are displayed on a 3-1/2 digit LCD screen.

Technical specifications


Attributes
Measurement range0.1 mv/600 v;0.01/10 a;0.1 ω/20 mω
Category of preloadcat iii 600 v
£ 56.28 excl. VAT
/ Each
£ 67.54 incl. VAT
  • Usually arrives within 14 working days