References
Draper:24692
Rubix:390A4490
Manufacturer :24692
Product details : DRAPER 24692 12V/24V RELAY TESTER 4 & 5-PIN
This relay tester is designed to carry out tests on 4-pin and 5-pin automotive relays, making it suitable for most vehicles with 12V or 24V systems. An adaptor is included for use with larger relays. It quickly distinguishes between good and faulty relays, and features an easy-to-read LED indicator display.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Width | 90 mm |
| Height | 35 mm |
Show UNSPSC/ECL@SS
£ 52.13 excl. VAT
/ Each
£ 62.56 incl. VAT
- Delivery usually within ( 7 ) days


