References
Draper:83808
Rubix:247A4486
Manufacturer :83808

Product details : DRAPER 83808 COARSE CIRCULAR DIE 13/16 OUTSIDE DIAMETER 5MM PK12
Manufactured from high carbon steel with accurately cut coarse threads.
Technical specifications
Attributes
| Measurement range | m5 x 0.8 (coarse) |
|---|---|
| Length | 118 mm |
| Width | 66 mm |
| Height | 10 mm |
Show UNSPSC/ECL@SS
£ 2.54 excl. VAT
/ Each
£ 3.05 incl. VAT
- Delivery usually within ( 7 ) days
