References
Draper Expert:46607
Rubix:382A3170
Manufacturer :46607
EAN:5010559466078


Technical specifications
| Measurement range | 0 - 25 / 25 - 50 / 50 - 75 / 75 - 100 mm |
|---|---|
| Category of preload | ratchet stop (measuring force control) |
Product details : DRAPER EXPERT 46607 METRIC EXTERNAL MICROMETER SET 4PCS
With enamelled frames, heat plates, satin chrome thimble and sleeve. Graduations 0.01mm. Carbide tipped anvils, lock and ratchet stop. Supplied in plastic storage case.
Technical specifications
Attributes
| Measurement range | 0 - 25 / 25 - 50 / 50 - 75 / 75 - 100 mm |
|---|---|
| Category of preload | ratchet stop (measuring force control) |
| Length | 325 mm |
Show UNSPSC/ECL@SS
£ 136.50 excl. VAT
/ Each
£ 163.80 incl. VAT
- Delivery usually within ( 7 ) days