References
Draper:41821
Rubix:382A2656
Manufacturer :41821
EAN:5010559418213




Technical specifications
| Measurement range | voltage: 200mv/2v/20v/200v/600v; current: 2a/10a (ac/dc); resistance: 200ω/2kω/20kω/200kω/2mω/20mω; diode & continuity test |
|---|
Product details : DRAPER 41821 AUTOMOTIVE MULTIMETER
Auto and manual ranging capable of voltage, current, resistance, diode and continuity testing. Fitted with a backlit LCD screen, DWELL, Tach, MAX, auto power off, continuity buzzer and data hold features. Supplied with test leads and a case.
Technical specifications
Attributes
| Measurement range | voltage: 200mv/2v/20v/200v/600v; current: 2a/10a (ac/dc); resistance: 200ω/2kω/20kω/200kω/2mω/20mω; diode & continuity test |
|---|---|
| Length | 150 mm |
| Width | 74 mm |
| Height | 43 mm |
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
- Delivery usually within ( 7 ) days