References
Fluke:Fluke 28II/EUR
Rubix:2015494
Manufacturer :3947820
EAN:0095969586702
Product details : FLUKE 28II/EUR TRUE RMS INDUSTRIAL MULTIMETER (IP67)
The Fluke 27 II and 28 II digital multimeters set a new standard for working in harsh conditions, while at the same time having the features and accuracy to resolve most electrical problems. Both meters are classified according to IP 67 (which guarantees water and dust density), have been submitted to the MSHA for approval, have an increased operating temperature range from -15 °C to + 55 °C (5 °F to 131 °F, -40 °C for a maximum of 20 minutes) at a relative humidity of 95% and have been designed and tested to withstand a fall of 3 m. The new multimeters of the Fluke 20 series multimeters are designed for use in the most demanding environments. Features: Measurement up to 1000 V AC and DC. Measuring up to 10 A (20 A for 30 seconds). Capacity range 10.000 μF. Frequency up to 200 kHz. Increased AC voltage bandwidth 15 Hz to 20 kHz. Resistance measurement, charge-and diode test. Min/Max and Average-registration for automatically registering variations. Illuminated keys also ensure good readability in dimly lit environments. Large display figures and bright white backlighting with two lighting levels for better readability. Reversible holster for extra protection when you are not using the instrument. The meter withstands dangerous voltage peaks of 8,000 V caused by switching loads and by failures in industrial circuits. It meets the second edition of the IEC and ANSI safety standards for electrical equipment. Long battery life (800 hours). Relative mode for eliminating the resistance of test leads when measuring low resistance values. Automatic and manual range setting for maximum flexibility. Optional magnetic hanging clip for easy attachment and reading while you have your hands free for other tasks. MSHA approval (pending). Additional functionalities Fluke 28 II: Thanks to a built-in thermometer you can easily measure temperatures without needing to carry a separate instrument. Peak min-max. Unique function for accurate voltage and frequency measurements on variable speed drives and other devices that cause electrical interference. High-resolution display mode of 20.000 counts. True-RMS AC voltage and current for accurate measurements with non-linear signals. Included: Fluke 28II, measuring cords TL175, crocodile clamps AC172, thermotorque 80BK-A, holster, manual, CD-ROM, 3 AA batteries (applied).
Technical specifications
Attributes
| Measurement range | 0-1000 v |
|---|
Show UNSPSC/ECL@SS
£ 968.52 excl. VAT
/ Each
£ 1,162.22 incl. VAT
- Usually arrives within 14 working days

