References
Draper:56680
Rubix:382A4424
Manufacturer :56680
EAN:5010559566808

Product details : DRAPER 56680 D 1200W 180MM POLISHER/SANDER
Constant electronics, Hook and loop base, Variable speed control, Supplied with a polishing bonnet, hook and loop backing pad, sanding sheet, adjustable D handle with additional side handle and 3m cable with BS plug.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 1200 W |
| Speed | 3000 rpm |
| Weight | 2.75 kg |
Show UNSPSC/ECL@SS
£ 73.50 excl. VAT
/ Each
£ 88.20 incl. VAT
- Delivery usually within ( 7 ) days
