DRAPER 57681 DRAPER 220W TRI-PALM SANDER

Draper

See technical information

References

Draper:57681
Rubix:382A4510
Manufacturer :57681
EAN:5010559576814
brand logo

Technical specifications

Voltage240 V
Length102 mm
Power220 W
See all Specifications

Product details : DRAPER 57681 DRAPER 220W TRI-PALM SANDER


Interchangeable base and finger plates, Hook and loop base pads, Dust collection box and extraction facility, Supplied with 3 x sanding sheets and 1.8m cable with BS plug

Technical specifications


Attributes
Voltage240 V
Length102 mm
Power220 W
Speed13000 rpm
Width62 mm
Height93 mm
Weight1.26 kg
£ 38.31 excl. VAT
/ Each
£ 45.97 incl. VAT
  • Delivery usually within ( 7 ) days