References
Draper:92624
Rubix:382A8776
Manufacturer :92624
EAN:5010559926244

Product details : DRAPER 92624 450W 125MM RANDOM ORBIT SANDER
This variable speed random orbit sander is ideal for achieving an ultra-smooth finish on almost any project. It features a comfortable multi-grip handle designed to reduce hand fatigue. The hook and loop base pad enables quick and easy changing of sanding discs measuring 125mm. There is a dust extraction facility and collection box to keep mess to a minimum. The sander is supplied with three sanding sheets: 60, 80 and 120 grit.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 450 W |
| Speed | 13000 rpm |
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 7 ) days
