Irwin Cordless Multi-Purpose Drill Bit
Total length | 200 mm |
---|---|
Drilling diameter | 8 mm |
Length of cut | 120 mm |
Total length | 200 mm |
---|---|
Drilling diameter | 8 mm |
Length of cut | 120 mm |
Body material | carbide |
Type of tail | cylindrical |
Tail diameter | 8 mm |
Usually arrives within 14 working days