References
Bahco:4511-SET-25
Rubix:401A6633
EAN:7314150373048




Technical specifications
| Number of elements | 25 |
|---|---|
| Range | 1-13 mm (x 0.5 mm) |
| Increment | 0.5 mm |
Product details : BAHCO 4511-SET-25 HSS-E SET PLAST.BOX 1-13 BY 05
Includes 25 drills from 1 mm to 13 mm x 0.5 mm in a plastic case
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Bahco 4511-SET-25 is a 25-piece HSS-E metal drill set with cobalt. The drills have a 135° self-centering split point and comply with DIN 338 N.
Strengths
Cobalt HSS-E Drill Bit Set for Metal - 25 Pcs
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | 1-13 mm (x 0.5 mm) |
| Increment | 0.5 mm |
| Body material | hss-e |
| Din standard | din 338 n |
| Machining material | alloyed and unalloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steel grades |
| Tip angle | 135 ° |
| Cutting material | hss-e |
Show UNSPSC/ECL@SS
£ 165.85 excl. VAT
/ Each
£ 199.02 incl. VAT
- Delivery usually within ( 14 ) days