Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
ROEBUCK 022268 HSCO JOBBER DRILL SET 1-10 X 0.5MM
ROEBUCK 022268 HSCO JOBBER DRILL SET 1-10 X 0.5MM
Jobber Drill Sets HSCO
References
unbranded:
022268
rubix:
022268
Technical specifications
Number of elements
19
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 022268 HSCO JOBBER DRILL SET 1-10 X 0.5MM
DIN 338/BS 328 HSCo Jobber drill sets For steels of high strength, stainless and heat resistant steels.
135° angle, split point on 3mm and above.
Metal case
Technical specifications
Attributes
Number of elements
19
Body material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.75
excl. VAT
/
Each
£
176.10
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A190203 JOBBER DRILL SET 203 (A100 X 41) 5969732
TITEX A4622-18 DEEP HOLE DRILLS HSS-E TYPE UFL 5066290
GUHRING 02049 000.012 GT80/P2000 HSCO DRILLS 9020490000120
SPARTEX 864088 SET OF 25 JOBBER DRILLS ROLL-FORGED 1-13 MM
MILWAUKEE 4932493870 M. DRILL HSS-G TW 25PC SET-25PC
TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213
DORMER A095202 JOBBER DRILL SET 202 (A002 X 51) 5967627
BOSCH 2608587018 METAL TWIST DRILL SET
CUTLINE SET OF HSS DRILLS - 1 - 13MM X 0.5MM 25 PCE 845946
TITEX A6181TFT-3 SOLID CARBIDE THROUGH COOLANT DRILL 5200217
TITEX A6181TFT-3.5 DRILL SOLID CARBIDE 5293764
CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 10MM X 0.5MM 19 PCE 861208
CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 13MM X 0.5MM 25 PCE 861209
ROEBUCK 862399 SET OF 25 HSS DRILLS 1-13 MM
TITEX A6489DPP-8.4 DRILLS SOLID CARBID 8-12 X DC 5834704