Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS14.0X450 A-LINE 14.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)14
ARMEG ALS14.0X450 A-LINE 14.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)14
A-Line
References
armeg:
ALS14.0X450
rubix:
234A9400
Technical specifications
Total length
450
mm
Drilling diameter
14
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS14.0X450 A-LINE 14.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)14
a-line 14.0 x 450 SDS Plus Drill (L)450 mm x (Dia)14.0 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
14
mm
Length of cut
400
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.83
excl. VAT
/
Each
£
10.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG ALS25.0X450 A-LINE 25.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)25
DEWALT DT6692-XJ 16X150MM MASONRY DRILL
ARMEG CORE DRILL DRY CDD152 152MM
ROEBUCK 652524 CYLINDRICAL CONCRETE DRILL-BIT 6 MM
ARMEG ALS05.5X110 A-LINE 5.5 X 110 SDS PLUS DRILL (L)110 MM X (DIA)5.5
ARMEG S10.0X160 MASONRY DRILL BIT
ROEBUCK 866764 TRIAX SDS-PLUS CONCRETE DRILL BIT 20 X 610 MM
DEWALT DT9540-QZ SDS MASONRY DRILL 10 X 160MM
ARMEG S25.0X1000 25.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ARMEG S12.0X1000 12.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
DEWALT DT9532-QZ SDS-PLUS MASONRY DRILL BIT 8 X 310MM
DEWALT DT9556-QZ SDS-PLUS MASONRY DRILL BIT 12 X 350MM
DEWALT DT9545-QZ SDS-PLUS MASONRY DRILL BIT 10 X 460MM
BOSCH 4.0X75MMCONCRETEDRIL 2608597656
ARMEG S14.0X450 14.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)14.