FEIN DDSK672-1 FOUR SPEED HAND DRILL 110V


Drill Ddsk 672-1

References
fein:72050100228
rubix:80131012
ean:4014586804453
Drill Ddsk 4 Speed V 672 DDSK 672-1 430 X 390 X 160 MM.
brand logo
Technical specifications
Power500 W
Steel drilling capacity32 mm
Max speed700 rpm
See all Specifications

Product details : FEIN DDSK672-1 FOUR SPEED HAND DRILL 110V


Product characteristics
- Extreme resistance.
- Morse Taper.
- For optimum use on FEIN magnetic drill jigs.
- Two speed mechanical gear.
- Suitable for tapping.

Additional information
- Universal 4-speed rotary drill with reversible rotation and high drilling / tapping capacity.
- Mechanical four-speed indexing gear with ideal speed grading for high torque.
- CM3
- tool holder for flexible tool use with high concentricity for optimum results.
- Reversible rotation for tapping up to M 20 in fixed position with FEIN magnetic drilling supports.
- Extreme resistance.
- Metal gear box.
- T handle.
- Exceptional life span.
- Ideal for use with FEIN magnetic drilling supports.
- Wide range of accessories.

Strengths

Mechanical four-speed indexing gear with ideal speed grading for high torque.|CM 3 tool holder for flexible tool use with high concentricity for optimum results.|Reversible rotation for tapping up to M 20 in fixed position with FEIN magnetic drilling supports.|Extreme resistance.|metal gear box.|T handle.|Exceptional life span.|Ideal for use with FEIN magnetic drilling supports.|Wide range of accessories.

Technical specifications


Attributes
Logistics dimensions (L x W x H)430x390x160 mm
Logistic Weight11039 g
Package weight11039 g
Power500 W
Steel drilling capacity32 mm
Max speed700 rpm
Weight9.6 kg
CordlessYes
Show UNSPSC/ECL@SS
£ 1,820.71 excl. VAT
/ Each
£ 2,184.85 incl. VAT
  • Usually arrives within 14 working days