Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Drill / driver
MILWAUKEE 4933492803 M18 FUEL ONE-KEY PERCUSSION DRILL 2X 5AH BATT CHA
MILWAUKEE 4933492803 M18 FUEL ONE-KEY PERCUSSION DRILL 2X 5AH BATT CHA
Drill / driver Milwaukee
References
milwaukee:
4933492803
rubix:
260A3463
manufacturer :
4933492803
Product details
Technical specifications
Product details : MILWAUKEE 4933492803 M18 FUEL ONE-KEY PERCUSSION DRILL 2X 5AH BATT CHA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
417.08
excl. VAT
/
Each
£
500.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INGERSOL QCP2P12Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MAKITA DDF484Z 18V DRILL DRIVER BL LXT
MAKITA DA001GZ01 XGT B/O ANGLE DRILL
BOSCH 0.601.9K3.300 CORDLESS COMBI DRILL BARE
MAKITA DF333DWAE 12V MAX DRILL DRIVER CXT
MAKITA HP002GZ01 XGT B/O COMBI DRILL
MAKITA DDF458Z 18V DRILL DRIVER 13MM LXT
DEWALT DCD791P2-GB 18V BRUSHLESS G2 DRILL DRIVER 2 X 5.0AH LI-ION
DEWALT DCD470N-XJ 18V RIGHT ANGLE CORE DRILL
DEWALT DCD444N-XJ 18V XR STUD AND JOIST DRILL - BARE UNIT
MAKITA HP001GZ01 XGT B/O COMBI DRILL
DEWALT DCD991P2-GB 18V BRUSHLESS 3 SPEED DRILL DRIVER 2 X 5AH LI-ION
DRAPER 89523 20V COMBI DRILL 2 X 2AH
MAKITA DDF485RTJ BRUSHLESS DRILL DRIVER 50NM 2X5.0AH BATTS/DC18RC
BOSCH GSR12V15 12/10.8V DRILL/DRIVER NAKED 0601868101