MAKITA HP2051/1 PERCUSSION DRILL 13MM 110V
Makita hp2051 percussion drill 110v
See technical informationReferences
Makita:HP2051/1
Rubix:251340

Product details : MAKITA HP2051/1 PERCUSSION DRILL 13MM 110V
720W 2-speed hammer drill. Features include reverse action, torque limiter, rotary only action, hammer action and anti-vibration system. Supplied with side handle, depth gauge and carrying case.
Technical specifications
Attributes
| Steel drilling capacity | 13 mm |
|---|---|
| Weight | 2.3 kg |
| Cordless | no |
| Power | 720 W |
Show UNSPSC/ECL@SS
£ 177.00 excl. VAT
/ Each
£ 212.40 incl. VAT
- Delivery usually within ( 7 ) days
